- Ultrane™ 551 Gloves
- Size Group: 9
| Glove Size | 9 |
| Cuff Style | Knit-Wrist |
| Thickness | Light Weight |
| Lining | Lint-Free Polyamide Knit |
| Thickness Size | Light Weight |
| Weight | 0.08 LB |
| Glove Size | 9 |
| Cuff Style | Knit-Wrist |
| Thickness | Light Weight |
| Lining | Lint-Free Polyamide Knit |
| Thickness Size | Light Weight |
| Weight | 0.08 LB |