- Ultrane™ Classic Gloves
- Nitrile Foam
- Gray/Green
- Size Group: 7
| Lining | Lint-Free Polyamide Knit |
| Usage | Assembling Mechanical Components, Small Gearing, Nuts, Bolts, Fastening, Precision Assembly, Micro-Mechanics |
| Coating | Nitrile Foam |
| Color | Gray/Green |
| Glove Size | 7 |
| Cuff Style | Knit-Wrist |
| Length | 8 in |
| Thickness Size | Medium Weight |
| Thickness | Medium Weight |
| Weight | 0.0 LB |

