- Ultrane™ Plus Gloves
- Polyurethane
- Gray
- Size Group: 8
| Color | Gray |
| Lining | Dyneema & Polyamide |
| Length | 8 1/2 in |
| Thickness Size | Medium Weight |
| Cuff Style | Knit-Wrist |
| Glove Size | 8 |
| Usage | Any operation with a moderate risk of cuts & contact with oily parts |
| Coating | Polyurethane |
| Thickness | Medium Weight |
| Weight | 0.0 LB |

