- Ultrane™ Grip Gloves
- Nitrile Foam
- Gray/Black
- Size Group: 6
| Usage | Precision Mechanics with dry or slightly wet (oily) applications, Sorting Mechanical Parts |
| Thickness Size | Medium Weight |
| Color | Gray/Black |
| Thickness | Medium Weight |
| Glove Size | 6 |
| Lining | Lint-Free Polyamide Knit |
| Cuff Style | Knit-Wrist |
| Length | 10 1/2 in |
| Coating | Nitrile Foam |
| Weight | 0.0 LB |

