- Solo Ultra™ 980 Gloves
- Size Group: Large
- Blue
applications
- Food processing
- Emergency response
- Laboratory work
- Repair and small parts assembly
- Janitorial and maintenance cleanup
features
- Provides added protection without compromising comfort or dexterity
- 100% nitrile, powder-free, Solo Ultra™ 980 gloves
- 8 mils of hand and product protection with an extended 12" length
- Resistant to snags, punctures, abrasion, and cuts, along with a wide range of chemicals
- Textured grip offers added safety when working in wet and dry conditions
- Developed for a wide variety of applications where added safety is essential without compromising comfort
| Cuff Style | Rolled |
| Thickness Specification | 8 mil |
| Thickness | 8 mil |
| Length | 12 in |
| Glove Size | Large |
| Color | Blue |
| Lining | Unlined |
| Material | Nitrile |
| Style | Textured Fingertips |
| Weight | 4.0 LB |

