- Disposable Nitrile Gloves
- Power Free
- X-Large
- Blue
- 8 mil Thick
features
- Excellent mechanical resistance, ideal in oily environments
- Textured grip offers added safety when working in wet and dry conditions
- 100% nitrile powder free ambidextrous exam gloves
| Glove Size | X-Large |
| Material | Nitrile |
| Glove Type | Disposable Nitrile |
| Cuff Style | Rolled |
| Length | 12 in |
| Style | Powder Free, Textured |
| Color | Blue |
| Thickness | 8 mil |
| Weight | 4.0 LB |

