- TRIlites® 994 Gloves
- Size Group: Medium
| Material | Tri-Polymer |
| Thickness | 6 mil |
| Thickness Specification | 6 mil |
| Length | 10 in |
| Glove Size | Medium |
| Weight | 3.0 LB |
| Material | Tri-Polymer |
| Thickness | 6 mil |
| Thickness Specification | 6 mil |
| Length | 10 in |
| Glove Size | Medium |
| Weight | 3.0 LB |