Mapa Professional Gloves
457-994959
SUPERSEDED TO ORSN_457-34994029, MTRL - 120080977
Item #101557218
- TRIlites® 994 Gloves
- Size Group: X-Large
| Thickness | 6 mil |
| Thickness Specification | 6 mil |
| Length | 10 in |
| Glove Size | X-Large |
| Material | Tri-Polymer |
| Weight | 3.0 LB |
