- AC Motor
- General Purpose Motor Application
- 0.17 hp
- 1075 rpm
- Single Phase
| Motor Application | General Purpose |
| Voltage Rating | 208-230 |
| Enclosure Designation | Totally Enclosed Air Over |
| Enclosure | TEAO |
| Poles | 6 |
| Drive End Bearing | 6203 |
| Mounting | Round - Extended Studs |
| Service Factor | 1 |
| Rotation | Selective CCW |
| Hz | 60 |
| Frame | 48Z |
| Phase | Single Phase |
| Full Load Amps | 1.3-1.1 |
| Insulation | B |
| Open End Bearing | 6203 |
| Weight | 10.0 LB |
| EAN or UPC | 722856042057 |

