Marathon Electric Motors
048A11T2024
0.25 Hp 60 Hz 1200 rpm Drip Proof Single Phase Pedestal Fan Motor
Item #113091677
- 0.25 HP - Single Phase
- 60 Hz - 48Y Frame
- 115 V
- 1100 rpm
features
- Easy drop-in replacement for most standard belted-fan motors.
- Four extended stud bolts allow for easy yoke fan shroud mounting.
- Automatic reset thermal protector prevents overheating.
- Quiet operation compared to standard fan motors due to low noise grease.
| HP | 0.25 |
| Amps | 3.2 |
| KVA Code | B |
| Shaft Extension | 2.56 in |
| ODE Bearing Size | 6203 |
| ODE Bearing Type | Ball |
| Motor Orientation | Horizontal |
| Speed [Max] | 1100 rpm |
| Frame Length | 5.25 in |
| Voltage | 115 V |
| Efficiency | 59.5 |
| Service Factor | 1 |
| Shaft Type | Single Special Extension |
| Insulation Class | B |
| DE Bearing Size | 6203 |
| Frame Material | Rolled Steel |
| Frame | 48Y |
| Electrical Type | Permanent Split Capacitor |
| Mounting Type | Round - Swing Arm |
| Shaft Diameter | 0.5 in |
| No. of Poles | 6 |
| Overload Protector | Automatic |
| Hz | 60 |
| Power Factor | 89.5 |
| Assembly/Box Mounting | F1 Only |
| IP Rating | IP43 |
| Starting Type | Across The Line |
| DE Bearing Type | Ball |
| Duty | Continuous |
| Rotation | Selective Counterclockwise |
| Ambient Temperature Range [Max] | 104 °F |
| Standard | CSA, UL Recognized |
| No. of Phases | Single |
| No. of Speeds | 2 |
| Enclosure | TEAO |
| Weight | 18.0 LB |
| EAN or UPC | 722856042156 |
