Marathon Electric Motors
056B17D11019
0.33 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Single Phase General Purpose Motor
Item #111823049
- 0.33 HP - Single Phase
- 60 Hz - 56 Frame
- 115/230 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Premium efficiency promotes improved reliability.
- Heavy-duty, rolled steel construction ensures motor durability.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
| Enclosure Designation | Open Drip Proof |
| Efficiency | 72.4 |
| Mounting Type | Rigid Base |
| DE Bearing Type | Ball |
| Open End Bearing | 6203 |
| Assembly/Box Mounting | F1 Only |
| Motor Application | General Purpose |
| Poles | 4 |
| DE Bearing Size | 6203 |
| Phase | Single Phase |
| Shaft Diameter | 0.625 in |
| Insulation | B |
| IP Rating | IP22 |
| Frame Length | 7 in |
| ODE Bearing Size | 6203 |
| No. of Poles | 4 |
| NEMA Design | N |
| No. of Phases | Single |
| ODE Bearing Type | Ball |
| Starting Type | Across The Line |
| Voltage Rating | 115/230 |
| Electrical Type | Capacitor Start Capacitor Run |
| Shaft Extension | 1.97 in |
| Ambient Temperature Range [Max] | 104 °F |
| Mounting | Rigid Base |
| Voltage | 115/230 V |
| Duty | Continuous |
| HP | 0.33 |
| Standard | CE, CSA, UL Recognized |
| Enclosure | DP |
| Power Factor | 79 |
| Frame Material | Rolled Steel |
| Rotation | Selective Counterclockwise |
| Insulation Class | B |
| Amps | 3.8/1.9 |
| KVA Code | L |
| No. of Speeds | 1 |
| Speed [Max] | 1725 rpm |
| Drive End Bearing | 6203 |
| Shaft Type | NEMA 56 |
| Motor Orientation | Horizontal |
| Hz | 60 |
| Frame | 56 |
| Service Factor | 1.35 |
| Full Load Amps | 3.8/1.9 |
| Weight | 22.0 LB |
| EAN or UPC | 722856081650 |
