- 1.5 HP - Single Phase
- 60 Hz - 56 Frame
- 115/208-230 V
- 3450 rpm
features
- Thermal protection prevents dangerous overheating that causes motor failure.
- Heavy-duty, rolled steel construction ensures motor durability.
- Double-shielded bearings extend the service life of the motor.
- High service factor rating (as noted).
| Motor Orientation | Horizontal |
| Insulation Class | B |
| Mounting Type | Rigid Base |
| Electrical Type | Capacitor Start Capacitor Run |
| Frame | 56 |
| Frame Material | Rolled Steel |
| No. of Phases | Single |
| Speed [Max] | 3450 rpm |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Extension | 1.88 in |
| Enclosure | TEFC |
| IP Rating | IP43 |
| Starting Type | Across The Line |
| Efficiency | 77 |
| KVA Code | G |
| Voltage | 115/208-230 V |
| Rotation | Selective Counterclockwise |
| Shaft Diameter | 0.625 in |
| Service Factor | 1.15 |
| DE Bearing Size | 6203 |
| DE Bearing Type | Ball |
| Overload Protector | Manual |
| No. of Speeds | 1 |
| Standard | CSA, UL Recognized (Not Protector) |
| Frame Length | 8.6 in |
| Duty | Continuous |
| No. of Poles | 2 |
| Amps | 12/7.5-6 |
| Assembly/Box Mounting | F3 |
| Power Factor | 98 |
| HP | 1.5 |
| NEMA Design | L |
| Hz | 60 |
| ODE Bearing Size | 6203 |
| Shaft Type | NEMA 56 |
| ODE Bearing Type | Ball |
| Weight | 37.0 LB |
| EAN or UPC | 722856043504 |

