- AC Motor
- Pump Duty Motor Application
- 0.33 hp
- 3450 rpm
- Single Phase
| Enclosure Designation | Drip Proof |
| Voltage Rating | 115/208-230 |
| Mounting | Rigid Base |
| Frame | 56J |
| Full Load Amps | 5.6/2.7-2.8 |
| Drive End Bearing | 6203 |
| Enclosure | DP |
| Insulation | B |
| Phase | Single Phase |
| Rotation | Fixed CW |
| Poles | 2 |
| Hz | 60 |
| Motor Application | Pump Duty |
| Open End Bearing | 6203 |
| Weight | 15.0 LB |
| EAN or UPC | 722856032218 |

