Marathon Electric Motors
056T17F15915
1.5 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Brake Motor
Item #114959815
- 1.5 HP - Three Phase
- 60 Hz - 56HC Frame
- 230/460 V
- 1725 rpm
| HP | 1.5 |
| Shaft Diameter | 0.625 in |
| Duty | Continuous |
| IP Rating | IP43 |
| Voltage | 230/460 V |
| NEMA Design | B |
| No. of Poles | 4 |
| DE Bearing Type | Ball |
| Enclosure | TEFC |
| Standard | CE, CSA, UL Recognized |
| KVA Code | P |
| Service Factor | 1.15 |
| Power Factor | 71 |
| Starting Type | Across The Line |
| Frame | 56HC |
| No. of Speeds | 1 |
| DE Bearing Size | 6205 |
| Hz | 60 |
| Mounting Type | Rigid Base |
| Electrical Type | Squirrel Cage Induction Run |
| Frame Material | Rolled Steel |
| Rotation | Reversible |
| Frame Length | 9.13 in |
| Motor Orientation | Horizontal |
| Insulation Class | B |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Type | NEMA 56 |
| Efficiency | 86.5 |
| Assembly/Box Mounting | F1 Only |
| No. of Phases | Three |
| Speed [Max] | 1725 rpm |
| Resistance Main | 7.9 |
| Amps | 4.6/2.3 |
| ODE Bearing Size | 203 |
| ODE Bearing Type | Ball |
| Shaft Extension | 2.22 in |
| Weight | 0.0 LB |
| EAN or UPC | 722856065865 |
