Marathon Electric Motors
056T17WD15331
1.5 Hp 60 Hz 1800 rpm Drip Proof Three Phase General Purpose Motor
Item #113090103
- 1.5 HP - Three Phase
- 60 Hz - 56C Frame
- 208-230/460 V
- 1750 rpm
| Enclosure | TEFC |
| Shaft Extension | 2.06 in |
| No. of Speeds | 1 |
| Electrical Type | Squirrel Cage Induction Run |
| Insulation Class | F |
| NEMA Design | B |
| Service Factor | 1.15 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Duty | Continuous |
| Power Factor | 73.5 |
| Rotation | Reversible |
| Shaft Type | T |
| Hz | 60 |
| DE Bearing Type | Ball |
| No. of Poles | 4 |
| Frame Length | 7.54 in |
| Amps | 4.8-4.4/2.2 |
| Voltage | 208-230/460 V |
| Starting Type | Across The Line |
| ODE Bearing Type | Ball |
| Frame Material | Stainless Steel |
| ODE Bearing Size | 6205 |
| No. of Phases | Three |
| IP Rating | IP55 |
| HP | 1.5 |
| Mounting Type | Round |
| KVA Code | M |
| Standard | CE, CSA, UL Recognized |
| DE Bearing Size | 6205 |
| Frame | 56C |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Diameter | 0.625 in |
| Efficiency | 86.5 |
| Motor Orientation | Horizontal |
| Speed [Max] | 1750 rpm |
| Weight | 0.0 LB |
| EAN or UPC | 722856053756 |
