- 1 HP - Three Phase
- 60 Hz - 56C Frame
- 208-230/460 V
- 3450 rpm
features
- Suitable for use on VFD, 10:1 Variable torque, 10:1 (TEFC) or 1000:1 (TENV) Constant Torque
- MAX GUARD® Class F insulation system
- 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
- Double sealed ball bearings with moisture resistant, high temperature grease
- 300 Series Stainless steel external construction: frame, endshields, shaft, conduit box, mounting base and hardware for superior corrosion resistance
- Internal corrosion resistant coatings on rotor and heavy polyester varnish on the stator
- F1 mounting only, cannot reassemble to F2
- 100% Paint-free construction, Totally enclosed, non-ventilated
- Viton® o-rings, shaft seals, and gaskets for superior sealing against chemicals
- Hydrophobic breather in OP endshield and conduit box equalize air pressure, BISSC Certified for baking industry
| Starting Type | Line Or Inverter |
| ODE Bearing Type | Ball |
| Duty | Continuous |
| Shaft Extension | 2.07 in |
| IP Rating | IP56 |
| Insulation Class | F |
| Power Factor | 85 |
| Motor Orientation | Horizontal |
| Frame | 56C |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Speeds | 1 |
| Mounting Type | Rigid Base |
| ODE Bearing Size | 6205 |
| Service Factor | 1.15 |
| Assembly/Box Mounting | F1 Only |
| Hz | 60 |
| Frame Length | 7 in |
| Enclosure | TENV |
| Standard | CE, CSA, UL Recognized |
| Shaft Diameter | 0.625 in |
| Amps | 2.8-2.6/1.3 |
| KVA Code | L |
| DE Bearing Size | 6205 |
| Voltage | 208-230/460 V |
| Frame Material | Stainless Steel |
| Electrical Type | Squirrel Cage Inverter Rated |
| Rotation | Reversible |
| HP | 1 |
| NEMA Design | B |
| Speed [Max] | 3450 rpm |
| DE Bearing Type | Ball |
| Resistance Main | 13.15 |
| No. of Phases | Three |
| No. of Poles | 2 |
| Shaft Type | NEMA 56 |
| Efficiency | 85.5 |
| Weight | 0.0 LB |
| EAN or UPC | 722856131966 |

