Marathon Electric Motors
071T34FH5303
0.5 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Three Phase Aluminium Motor
Item #113090453
- 0.5 HP - Three Phase
- 60 Hz - D71 Frame
- 575 V
- 3410 rpm
features
- High-efficiency design utilizes low-loss steel laminations for optimum power and performance.
- Inverter rated insulation system exceeds NEMA MG1 Part 31. No lead lengths restrictions on 460V systems or less (as noted).
- IP55 weatherproof enclosure for use in a wide range of applications.
- Double-shielded bearings extend the service life of the motor.
| Hz | 60 |
| ODE Bearing Size | 6203 |
| DE Bearing Size | 6203 |
| Amps | 0.66 |
| KVA Code | J |
| Frame Length | 4.68 in |
| Standard | CE, CSA, UL Recognized |
| DE Bearing Type | Ball |
| Frame | D71 |
| Efficiency | 74 |
| Insulation Class | F |
| Shaft Extension | 1.18 in |
| Rotation | Reversible |
| IP Rating | IP43 |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Poles | 2 |
| Starting Type | Across The Line |
| No. of Phases | Three |
| Resistance Main | 75 |
| No. of Speeds | 1 |
| Power Factor | 79 |
| Motor Orientation | Horizontal |
| Speed [Max] | 3410 rpm |
| HP | 0.5 |
| Mounting Type | B3 |
| Electrical Type | Squirrel Cage Induction Run |
| Enclosure | TEFC |
| Duty | Continuous |
| Shaft Type | IEC |
| Frame Material | Aluminum |
| Assembly/Box Mounting | F3 |
| Service Factor | 1.15 |
| NEMA Design | B |
| ODE Bearing Type | Ball |
| Shaft Diameter | 0.555 in |
| Voltage | 575 V |
| Weight | 0.0 LB |
| EAN or UPC | 722856026392 |
