Marathon Electric Motors
071T34FH5304
0.75 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Three Phase Aluminium Motor
Item #113090464
- 0.75 HP - Three Phase
- 60 Hz - 71 Frame
- 575 V
- 3400 rpm
| Rotation | Reversible |
| DE Bearing Type | Ball |
| Speed [Max] | 3400 rpm |
| KVA Code | J |
| Shaft Diameter | 0.555 in |
| ODE Bearing Type | Ball |
| NEMA Design | B |
| Duty | Continuous |
| Ambient Temperature Range [Max] | 104 °F |
| Frame | 71 |
| Starting Type | Line Or Inverter |
| IP Rating | IP55 |
| HP | 0.75 |
| Frame Length | 4.68 in |
| Mounting Type | Rigid Base |
| No. of Phases | Three |
| Efficiency | 74 |
| No. of Poles | 2 |
| Power Factor | 79 |
| Standard | CE, CSA, UL Recognized |
| Motor Orientation | Horizontal |
| Resistance Main | 47.75 |
| Frame Material | Aluminum |
| Assembly/Box Mounting | F3 |
| Voltage | 575 V |
| Shaft Type | IEC |
| ODE Bearing Size | 6203 |
| Enclosure | TEFC |
| Electrical Type | Squirrel Cage Inverter Rated |
| DE Bearing Size | 6203 |
| Hz | 60 |
| Service Factor | 1.15 |
| Amps | 0.91 |
| No. of Speeds | 1 |
| Insulation Class | F |
| Shaft Extension | 1.18 in |
| Weight | 0.0 LB |
| EAN or UPC | 722856026415 |
