Marathon Electric Motors
080T11FH5376
0.33 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase Aluminium Motor
Item #113090685
- 0.33 HP - Three Phase
- 60 Hz - 80TZ Frame
- 230/460 V
- 1130 rpm
| DE Bearing Size | 6204 |
| Enclosure | TEFC |
| No. of Speeds | 1 |
| Frame Length | 5.31 in |
| Shaft Extension | 1.57 in |
| Rotation | Reversible |
| Starting Type | Line Or Inverter |
| Insulation Class | F |
| Hz | 60 |
| ODE Bearing Size | 6204 |
| No. of Poles | 6 |
| Motor Orientation | Horizontal |
| Service Factor | 1.15 |
| ODE Bearing Type | Ball |
| DE Bearing Type | Ball |
| IP Rating | IP55 |
| Assembly/Box Mounting | F3 |
| Frame | 80TZ |
| NEMA Design | B |
| Mounting Type | Rigid Base |
| Speed [Max] | 1130 rpm |
| Amps | 1.3/0.65 |
| HP | 0.33 |
| Shaft Type | IEC |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Diameter | 0.75 in |
| Standard | CE, CSA, UL Recognized |
| Electrical Type | Squirrel Cage Inverter Rated |
| No. of Phases | Three |
| Voltage | 230/460 V |
| Frame Material | Aluminum |
| Resistance Main | 20.3 |
| Efficiency | 70 |
| Power Factor | 68 |
| KVA Code | H |
| Duty | Continuous |
| Weight | 20.0 LB |
| EAN or UPC | 722856026194 |
