- AC Motor
- Marine Duty Motor Application
- 2 hp
- 1745 rpm
- Three Phase
| Phase | Three Phase |
| Hz | 60 |
| Drive End Bearing | 6205 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Insulation | F |
| Poles | 4 |
| Motor Application | Marine Duty |
| Voltage Rating | 575 |
| Open End Bearing | 6205 |
| Full Load Amps | 2.3 |
| Frame | 90S |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 0.0 LB |
| EAN or UPC | 722856026484 |

