Marathon Electric Motors
090LT34FH6302
3 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Three Phase Aluminium Motor
Item #113090439
- 3 HP - Three Phase
- 60 Hz - 90S Frame
- 575 V
- 3500 rpm
features
- High-efficiency design utilizes low-loss steel laminations for optimum power and performance.
- Inverter rated insulation system exceeds NEMA MG1 Part 31. No lead lengths restrictions on 460V systems or less (as noted).
- IP55 weatherproof enclosure for use in a wide range of applications.
- Double-shielded bearings extend the service life of the motor.
| Ambient Temperature Range [Max] | 104 °F |
| DE Bearing Size | 6205 |
| Hz | 60 |
| Insulation Class | F |
| KVA Code | K |
| HP | 3 |
| ODE Bearing Size | 6205 |
| Rotation | Reversible |
| Starting Type | Line Or Inverter |
| Shaft Type | IEC |
| Shaft Diameter | 1 in |
| Power Factor | 87.5 |
| Frame Material | Aluminum |
| IP Rating | IP55 |
| Electrical Type | Squirrel Cage Inverter Rated |
| NEMA Design | B |
| Frame | 90S |
| No. of Speeds | 1 |
| Speed [Max] | 3500 rpm |
| Enclosure | TEFC |
| Motor Orientation | Horizontal |
| ODE Bearing Type | Ball |
| Frame Length | 6.33 in |
| Service Factor | 1.15 |
| Voltage | 575 V |
| Shaft Extension | 1.96 in |
| Mounting Type | B3 |
| DE Bearing Type | Ball |
| Efficiency | 87.5 |
| Amps | 3 |
| Duty | Continuous |
| Assembly/Box Mounting | F3 |
| No. of Poles | 2 |
| No. of Phases | Three |
| Standard | CE, CSA, UL Recognized |
| Weight | 0.0 LB |
| EAN or UPC | 722856026835 |
