Marathon Electric Motors
090ST11FH5415
1 Hp 60 Hz 1200 rpm Totally Enclosed Air Over Three Phase Aluminium Motor
Item #117500052
- 1 HP - Three Phase
- 60 Hz - 90S Frame
- 230/460 V
- 1150 rpm
| No. of Poles | 6 |
| Shaft Extension | 1.96 in |
| NEMA Design | B |
| Duty | Continuous |
| Assembly/Box Mounting | F3 |
| ODE Bearing Size | 205 |
| Insulation Class | F |
| Rotation | Reversible |
| No. of Speeds | 1 |
| ODE Bearing Type | Ball |
| Frame | 90S |
| DE Bearing Type | Ball |
| Shaft Type | IEC |
| DE Bearing Size | 205 |
| Amps | 3.3/1.7 |
| Hz | 60 |
| IP Rating | IP43 |
| Resistance Main | 3.696 |
| No. of Phases | Three |
| Efficiency | 80 |
| Ambient Temperature Range [Max] | 104 °F |
| Enclosure | TEFC |
| Starting Type | Line Or Inverter |
| Speed [Max] | 1150 rpm |
| Shaft Diameter | 1 in |
| Power Factor | 71 |
| HP | 1 |
| Frame Material | Aluminum |
| Mounting Type | Rigid Base |
| Voltage | 230/460 V |
| Standard | CE, CSA |
| Service Factor | 1.15 |
| KVA Code | J |
| Motor Orientation | Horizontal |
| Electrical Type | Squirrel Cage Inverter Rated |
| Weight | 0.0 LB |
