- DC Motor
- NEMA Explosion-Proof
- 1/3 hp
- 1,750 rpm Base Speed
- 90 V Field Voltage
features
- Rugged mechanical construction
- Meets all safety requirements
- UL and CSA listed
- Leads exit thru 3/4-14 NPT pipe nipple at top of frame opposite shaft end
- Conduit box optional
- Pilot duty thermostats (connect to SCR control)
- Thermostats rated for continuous duty with full wave SCR (thyristor) controls
- Double shielded, pre lubricated ball bearings
- Easy brush access for field service
| Model No. | 118015 |
| Service Factor | 1 |
| Enclosure | TENV |
| Frame | S56C |
| Field Voltage | 90 V |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| HP | 1/3 hp |
| Mounting | Rigid Base |
| Base Speed | 1750 rpm |
| Inch/Metric | Inch |
| Armature Voltage | 90 V |
| C Dimension | 13.41 in |
| Weight | 33.0 LB |
| EAN or UPC | 691720014622 |

