- AC Motor
- Fan & Blower Motor Application
- 3, 1 1/2 hp
- 1725850 rpm
- Three Phase
| RPM | 1.72585e+006 rpm |
| Mounting | Rigid Base |
| Enclosure | TEFC |
| Frame Material | Rolled Steel |
| Open End Bearing | 6205 |
| Hz | 60 |
| Insulation | F |
| Efficiency Group | 80 % |
| Full Load Amps | 3.8,3.5 |
| Poles | 4/8 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Rotation | Reversible |
| Drive End Bearing | 6206 |
| Motor Application | Fan & Blower |
| Frame | 184T |
| Voltage Rating | 460 |
| Weight | 83.0 LB |
| EAN or UPC | 691720017395 |

