- AC Motor
- General Purpose Motor Application
- 3 hp
- 2850 rpm
- Three Phase
| Service Factor | 1.15 |
| Voltage Rating | 220/380 |
| Drive End Bearing | 6206 |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Full Load Amps | 8.4/4.8/4.2 |
| Hz | 50 |
| Enclosure | TEFC |
| RPM | 2850 rpm |
| Open End Bearing | 6205 |
| Mounting | Rigid Base |
| Poles | 2 |
| Insulation | F |
| Frame | 182T |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Efficiency Group | 82.5 % |
| Rotation | Reversible |
| Phase | Three Phase |
| Weight | 61.0 LB |
| EAN or UPC | 691720017364 |

