- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1140 rpm
- Single Phase
| Open End Bearing | 6205 |
| Efficiency Group | 67 % |
| HP | 1 1/2 |
| Voltage Rating | 115/208-230 |
| Full Load Amps | 22/11 |
| Enclosure | TEFC |
| Drive End Bearing | 6206 |
| Poles | 6 |
| Insulation | F |
| RPM | 1140 rpm |
| Rotation | Selective CCW |
| Phase | Single Phase |
| Mounting | Rigid Base |
| Hz | 60 |
| Motor Application | General Purpose |
| Frame | 184T |
| Frame Material | Rolled Steel |
| Service Factor | 1 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 72.0 LB |
| EAN or UPC | 691720017760 |

