- AC Motor
- Air Compressor Motor Application
- 3 hp
- 1740 rpm
- Single Phase
| Insulation | F |
| Full Load Amps | 33.8/16.9 |
| Mounting | Rigid Base |
| Frame Material | Rolled Steel |
| Efficiency Group | 75.5 % |
| Service Factor | 1.15 |
| Phase | Single Phase |
| Voltage Rating | 115/230 |
| Motor Application | Air Compressor |
| Rotation | Selective CCW |
| Hz | 60 |
| Enclosure | DP |
| Enclosure Designation | Drip Proof |
| Open End Bearing | 6205 |
| Poles | 4 |
| Drive End Bearing | 6206 |
| RPM | 1740 rpm |
| Frame | 184T |
| Weight | 78.0 LB |
| EAN or UPC | 691720017777 |

