- Agricultural Duty Motors
- Single Phase
- 2 hp
- 1,740 rpm
- Rigid Mounting
features
- Replacement motors for poultry feed auger drive systems
- Choice of mechanical or solid state starting switch
- Mechanical switch has over speed protection
- Manual overload protected
| Frame | 180 |
| Mounting | Rigid |
| Voltage Rating | 115/208-230 V |
| Service Factor | 1.15 |
| Phase | Single Phase |
| Motor Application | Agricultural |
| Frame Material | Rolled Steel |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 27/14-13.5 A |
| Rotation | Selective CCW |
| Hz | 60 Hz |
| Inch/Metric | Inch |
| C Dimension | 14.46 in |
| Insulation | F4 |
| Enclosure | TEFC |
| HP | 2 |
| Drive End Bearing | 6206 |
| RPM | 1740 rpm |
| Model No. | 131541 |
| Poles | 4 |
| Open End Bearing | 6205 |
| Efficiency Group | 72 |
| Input Phase | Single Phase |
| Weight | 65.0 LB |
| EAN or UPC | 691720017890 |

