- AC Motor
- General Purpose Motor Application
- 3 hp
- 1740 rpm
- Single Phase
| Motor Application | General Purpose |
| Hz | 60 |
| Phase | Single Phase |
| Open End Bearing | 6205 |
| Poles | 4 |
| Enclosure | TEFC |
| Efficiency Group | 77 % |
| Service Factor | 1 |
| Frame Material | Rolled Steel |
| RPM | 1740 rpm |
| Frame | 184TC |
| Drive End Bearing | 6206 |
| Insulation | F |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Mounting | Round |
| Full Load Amps | 33.6/18-16.8 |
| Voltage Rating | 115/208-230 |
| HP | 3 |
| Rotation | Selective CCW |
| Weight | 85.0 LB |
| EAN or UPC | 691720017937 |

