- AC Motor
- General Purpose Motor Application
- 2 hp
- 1440 rpm
- Single Phase
| Rotation | Selective CCW |
| Enclosure | TEFC |
| RPM | 1440 rpm |
| Open End Bearing | 6205 |
| Motor Application | General Purpose |
| Service Factor | 1 |
| Poles | 4 |
| Efficiency Group | 72 % |
| Drive End Bearing | 6206 |
| Full Load Amps | 11.2 |
| Voltage Rating | 220 |
| Phase | Single Phase |
| Frame Material | Rolled Steel |
| Insulation | F |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Mounting | Rigid Base |
| Hz | 50 |
| Frame | 182T |
| Weight | 98.0 LB |
| EAN or UPC | 691720017982 |

