- ODP Motors
- Single Phase
- 5 hp
- 1,740 rpm
- Rigid Mounting
features
- Durable rolled steel construction
- NEMA design B performance
- Meets or exceeds NEMA service factors
- Double shielded ball bearings
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
- One year warranty
| Service Factor | 1.15 |
| Insulation | F4 |
| Mounting | Rigid |
| Enclosure | DP |
| Full Load Amps | 26.5 A |
| Drive End Bearing | 6206 |
| Rotation | Selective CCW |
| Phase | Single Phase |
| Motor Application | General Purpose |
| Voltage Rating | 208 V |
| Inch/Metric | Inch |
| Open End Bearing | 6205 |
| Poles | 4 |
| RPM | 1740 rpm |
| Enclosure Designation | Open Drip Proof |
| Frame Material | Rolled Steel |
| Input Phase | Single Phase |
| HP | 5 |
| C Dimension | 14.69 in |
| Hz | 60 Hz |
| Frame | 180 |
| Efficiency Group | 81.5 |
| Model No. | 131560 |
| Weight | 85.0 LB |
| EAN or UPC | 691720018033 |

