- AC Motor
- General Purpose Motor Application
- 3 hp
- 1740 rpm
- Single Phase
| Mounting | Rigid Base |
| Poles | 4 |
| Full Load Amps | 33.8/16.9 |
| Frame Material | Rolled Steel |
| Enclosure | ODP |
| Motor Application | General Purpose |
| RPM | 1740 rpm |
| Enclosure Designation | Open Drip Proof |
| Service Factor | 1.15 |
| Drive End Bearing | 6206 |
| Open End Bearing | 6205 |
| Frame | 184TC |
| HP | 3 |
| Insulation | F |
| Rotation | Selective CCW |
| Hz | 60 |
| Efficiency Group | 75.5 % |
| Phase | Single Phase |
| Voltage Rating | 115/230 |
| Weight | 73.0 LB |
| EAN or UPC | 691720018491 |

