- AC Motor
- General Purpose Motor Application
- 5 hp
- 3500 rpm
- Single Phase
| Enclosure | TEFC |
| Full Load Amps | 19.8 |
| Phase | Single Phase |
| Hz | 60 |
| Motor Application | General Purpose |
| Insulation | F |
| Mounting | Rigid Base |
| Voltage Rating | 230 |
| Service Factor | 1.15 |
| RPM | 3500 rpm |
| Frame | 184TC |
| Frame Material | Rolled Steel |
| Drive End Bearing | 6206 |
| Efficiency Group | 82.5 % |
| Open End Bearing | 6205 |
| Rotation | Selective CCW |
| Poles | 2 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Weight | 106.0 LB |
| EAN or UPC | 691720018477 |

