- ODP Motors
- Single Phase
- 3 hp
- 3,500 rpm
- Rigid Mounting
features
- Durable rolled steel construction
- NEMA design B performance
- Meets or exceeds NEMA service factors
- Double shielded ball bearings
- Continuous duty
- Thermally protected ratings
- UL recognized component listing and CSA certified
- One year warranty
| Efficiency Group | 77 |
| Drive End Bearing | 6206 |
| Frame | 182 |
| Motor Application | General Purpose |
| Voltage Rating | 115/208-230 V |
| C Dimension | 14.18 in |
| Phase | Single Phase |
| Hz | 60 Hz |
| Enclosure Designation | Open Drip Proof |
| Model No. | 131636 |
| Open End Bearing | 6205 |
| Poles | 2 |
| Inch/Metric | Inch |
| Insulation | F4 |
| RPM | 3500 rpm |
| Frame Material | Rolled Steel |
| Full Load Amps | 31.6/17.6-15.8 A |
| Enclosure | DP |
| HP | 3 |
| Input Phase | Single Phase |
| Service Factor | 1.15 |
| Mounting | Rigid |
| Rotation | Selective CCW |
| Weight | 77.0 LB |
| EAN or UPC | 691720018569 |

