- AC Motor
- General Purpose Motor Application
- 5 hp
- 2875 rpm
- Single Phase
| Hz | 50 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Service Factor | 1 |
| Frame | 184T |
| Efficiency Group | 81.5 % |
| Full Load Amps | 20.5 |
| Voltage Rating | 220 |
| Phase | Single Phase |
| Frame Material | Rolled Steel |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Poles | 2 |
| Drive End Bearing | 6206 |
| RPM | 2875 rpm |
| Mounting | Rigid Base |
| Rotation | Selective CCW |
| Open End Bearing | 6205 |
| Insulation | F |
| Weight | 101.0 LB |
| EAN or UPC | 691720018538 |

