- Totally Enclosed Motors
- Single Phase
- 5 hp
- 3,500 rpm
- Round Mounting
description
- Leeson Electric single-phase general purpose AC motors include TEFC enclosures.
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Motor Application | General Purpose |
| Full Load Amps | 23 A |
| Service Factor | 1.15 |
| HP | 5 |
| Open End Bearing | 6205 |
| C Dimension | 16.97 in |
| Phase | Single Phase |
| Inch/Metric | Inch |
| Frame Material | Rolled Steel |
| Mounting | Round |
| Rotation | Selective CCW |
| Poles | 2 |
| Frame | 180 |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Voltage Rating | 230 V |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F4 |
| RPM | 3500 rpm |
| Drive End Bearing | 6206 |
| Efficiency Group | 82.5 |
| Input Phase | Single Phase |
| Model No. | 131778 |
| Weight | 84.0 LB |
| EAN or UPC | 691720018835 |

