- AC Motor
- Pressure Washer Motor Application
- 3 hp
- 1740 rpm
- Single Phase
| Drive End Bearing | 6206 |
| Rotation | Selective CCW |
| Frame | 184TC |
| Efficiency Group | 81.5 % |
| Enclosure Designation | Drip Proof |
| Mounting | Rigid Base |
| Enclosure | DP |
| Insulation | F |
| Service Factor | 1.15 |
| RPM | 1740 rpm |
| Open End Bearing | 6205 |
| Full Load Amps | 14.6-13.8 |
| Frame Material | Rolled Steel |
| Voltage Rating | 208-230 |
| Poles | 4 |
| Motor Application | Pressure Washer |
| Phase | Single Phase |
| Hz | 60 |
| Weight | 100.0 LB |
| EAN or UPC | 691720154502 |

