- AC Motor
- General Purpose Motor Application
- 3 hp
- 1755 rpm
- Single Phase
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Poles | 4 |
| Voltage Rating | 230 |
| Insulation | F |
| Rotation | Selective CCW |
| Drive End Bearing | 6206 |
| Efficiency Group | 81.5 % |
| RPM | 1755 rpm |
| Mounting | Rigid Base |
| Full Load Amps | 12.8 |
| Phase | Single Phase |
| Open End Bearing | 6205 |
| Hz | 60 |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame | 184TC |
| Weight | 107.0 LB |
| EAN or UPC | 691720154540 |

