- AC Motor
- General Purpose Motor Application
- 5 hp
- 3515 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 2 |
| Rotation | Reversible |
| Insulation | F |
| Frame Material | Rolled Steel |
| Full Load Amps | 12/6 |
| Frame | 184TC |
| Efficiency Group | 88.5 % |
| RPM | 3515 rpm |
| Voltage Rating | 230/460 |
| Mounting | Rigid Base |
| Hz | 60 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Open End Bearing | 6205 |
| Drive End Bearing | 6207 |
| Motor Application | General Purpose |
| Weight | 79.0 LB |
| EAN or UPC | 691720105160 |

