Marathon Electric Motors
132208.00
PENDING RECODE TO MARA_132208.00, MTRL - 119923101
Item #113079988
- AC Motor
- General Purpose Motor Application
- 5 hp
- 1760 rpm
- Three Phase
| Frame Material | Stainless Steel |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Full Load Amps | 12.6/6.3 |
| Poles | 4 |
| HP | 5 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Hz | 60 |
| Efficiency Group | 89.5 % |
| Mounting | Rigid Base |
| Voltage Rating | 230/460 |
| Frame | 184TC |
| RPM | 1760 rpm |
| Open End Bearing | 6207 |
| Insulation | F |
| Motor Application | General Purpose |
| Drive End Bearing | 6207 |
| Rotation | Reversible |
| Weight | 96.0 LB |
