- Totally Enclosed Motors
- Three Phase
- 5 hp
- 1,760 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Efficiency Group | 89.5 |
| Service Factor | 1.15 |
| RPM | 1760 rpm |
| Mounting | Rigid |
| Frame | 180 |
| Input Phase | Three Phase |
| Voltage Rating | 208-230/460 V |
| Frame Material | Rolled Steel |
| Insulation | F4 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Drive End Bearing | 6206 |
| Phase | Three Phase |
| Full Load Amps | 15.6-14.4/7.2 A |
| Inch/Metric | Inch |
| Poles | 4 |
| Open End Bearing | 6205 |
| C Dimension | 15.96 in |
| Motor Application | General Purpose |
| HP | 5 |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Rotation | Reversible |
| Model No. | 132236 |
| Weight | 105.0 LB |
| EAN or UPC | 691720211960 |

