- AC Motor
- Feather Picker Motor Application
- 2 hp
- 1175 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Efficiency Group | 88.5 % |
| Enclosure | TEFC |
| Frame Material | Rolled Steel |
| Mounting | Rigid Base |
| Open End Bearing | 6205 |
| Full Load Amps | 6.4/3.2 |
| RPM | 1175 rpm |
| Service Factor | 1.5 |
| Drive End Bearing | 6206 |
| Poles | 6 |
| Insulation | F |
| Motor Application | Feather Picker |
| Phase | Three Phase |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hz | 60 |
| Frame | 184TZ |
| Rotation | Reversible |
| Weight | 83.75 LB |
| EAN or UPC | 691720257500 |

