- AC Motor
- General Purpose Motor Application
- 7 1/2 hp
- 3500 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 17.6/8.8 |
| Enclosure | TEFC |
| Voltage Rating | 230/460 |
| Service Factor | 1.15 |
| Efficiency Group | 89.5 % |
| Frame Material | Rolled Steel |
| Rotation | Reversible |
| Insulation | F |
| RPM | 3500 rpm |
| Mounting | Rigid Base |
| Hz | 60 |
| Poles | 2 |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Open End Bearing | 6205 |
| Drive End Bearing | 6207 |
| Frame | 184T |
| Weight | 87.0 LB |
| EAN or UPC | 691720300862 |

