- AC Motor
- Crop Dryer Motor Application
- 7 1/2 hp
- 3450 rpm
- Single Phase
| Enclosure | TEAO |
| Efficiency Group | 85.5 % |
| Hz | 60 |
| Full Load Amps | 30 |
| RPM | 3450 rpm |
| Poles | 2 |
| Voltage Rating | 230 |
| Motor Application | Crop Dryer |
| Mounting | Rigid Base |
| Insulation | F |
| Frame Material | Rolled Steel |
| Enclosure Designation | Totally Enclosed Air Over |
| Rotation | Selective CCW |
| Drive End Bearing | 6206 |
| Open End Bearing | 6205 |
| Frame | 182TZ |
| Phase | Single Phase |
| Service Factor | 1 |
| Weight | 108.0 LB |
| EAN or UPC | 691720103760 |

