- AC Motor
- General Purpose Motor Application
- 5 hp
- 3495 rpm
- Three Phase
| Frame Material | Rolled Steel |
| Mounting | Round |
| Phase | Three Phase |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Hz | 60 |
| Full Load Amps | 12/6 |
| Efficiency Group | 88.5 % |
| Service Factor | 1.15 |
| Open End Bearing | 6205 |
| Poles | 2 |
| Insulation | F |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Drive End Bearing | 6207 |
| Rotation | Reversible |
| RPM | 3495 rpm |
| Frame | 184TC |
| Voltage Rating | 230/460 |
| Weight | 85.0 LB |
| EAN or UPC | 691720051870 |

