- AC Motor
- Pump Duty Motor Application
- 5 hp
- 3495 rpm
- Three Phase
| Motor Application | Pump Duty |
| Enclosure | TEFC |
| Poles | 2 |
| Open End Bearing | 6207 |
| RPM | 3495 rpm |
| Phase | Three Phase |
| Frame Material | Stainless Steel |
| Drive End Bearing | 6207 |
| Service Factor | 1.15 |
| Rotation | Reversible |
| Efficiency Group | 88.5 % |
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 12/6 |
| Frame | 184JM |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Insulation | F |
| Weight | 97.0 LB |
| EAN or UPC | 691720053171 |

