- AC Motor
- General Purpose Motor Application
- 3 hp
- 1770 rpm
- Three Phase
| Efficiency Group | 89.5 % |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame Material | Rolled Steel |
| Hz | 60 |
| Insulation | F |
| Open End Bearing | 6205 |
| Motor Application | General Purpose |
| Drive End Bearing | 6206 |
| Mounting | Round |
| Rotation | Reversible |
| Frame | 182TC |
| Enclosure | TEFC |
| Full Load Amps | 3.1 |
| RPM | 1770 rpm |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Service Factor | 1.15 |
| Poles | 4 |
| Weight | 75.0 LB |
| EAN or UPC | 691720104170 |

