- AC Motor
- Brake Motor Application
- 3 hp
- 1770 rpm
- Three Phase
| Phase | Three Phase |
| Service Factor | 1.15 |
| Motor Application | Brake Motor |
| Rotation | Reversible |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Drive End Bearing | 6206 |
| Open End Bearing | 6205 |
| Efficiency Group | 89.5 % |
| Frame Material | Rolled Steel |
| Insulation | F |
| RPM | 1770 rpm |
| Frame | 182TC |
| Poles | 4 |
| Voltage Rating | 230/460 |
| Mounting | Rigid Base |
| Full Load Amps | 7.8/3.9 |
| Enclosure | TEFC |
| Weight | 82.0 LB |
| EAN or UPC | 691720098790 |

