- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1170 rpm
- Three Phase
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6207 |
| Drive End Bearing | 6207 |
| Mounting | Rigid Base |
| Rotation | Reversible |
| RPM | 1170 rpm |
| Insulation | H |
| Service Factor | 1.15 |
| Frame Material | Stainless Steel |
| Full Load Amps | 6/3 |
| Voltage Rating | 230/460 |
| Frame | 182TC |
| Efficiency Group | 87.5 % |
| Phase | Three Phase |
| Poles | 6 |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Weight | 85.0 LB |
| EAN or UPC | 691720052921 |

