- Totally Enclosed Motors
- Three Phase
- 5 hp
- 1,725 rpm
- Rigid Mounting
features
- Full fact" Mylar nameplate
- High temperature, moisture-resistant copper windings
- Dynamically balanced rotor for quiet, vibration-free operation
- Electric motor grade ball bearings on each end
| Phase | Three Phase |
| Service Factor | 1 |
| Drive End Bearing | 6207 |
| Frame Material | Rolled Steel |
| Rotation | Reversible |
| Poles | 4 |
| Efficiency Group | 80 % |
| Hz | 60 Hz |
| Enclosure | TEFC |
| HP | 5 |
| Mounting | Rigid |
| Input Phase | Three Phase |
| RPM | 1725 rpm |
| C Dimension | 17.71 in |
| Motor Application | Fan & Blower |
| Full Load Amps | 6.7 |
| Inch/Metric | Inch |
| Open End Bearing | 6206 |
| Insulation | F4 |
| Frame | 210 |
| Model No. | 140445 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 460 V |
| Weight | 148.0 LB |
| EAN or UPC | 691720019191 |

